Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Inserts for 2 mL Large Opening Vials

Catalog No. 111020806 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Material:
Glass
No. per Pack:
100
1000
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material No. per Pack
11-102-0806 Glass 1000
11-102-0952 Glass 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 11-102-0806 Supplier MilliporeSigma™ Supelco™ Supplier No. 24716
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Insert fits 12 x 32 mm vials with large opening (6 mm)

  • Glass conical inserts with polymer feet are used to contain standard mixtures for various experimental purposes.
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) Inner 4.6 mm
Color Clear
Diameter (Metric) Outer 6 mm
Material Glass
Volume (Metric) 0.35 mL
No. per Pack 1000
For Use With (Equipment) 12 x 32 mm Vials with Large Opening (6 mm)
Height (Metric) 31 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.