Learn More
MilliporeSigma™ Supelco™ Inserts for 2 mL Large Opening Vials
Shop All MilliporeSigma Supelco ProductsDescription
- Glass conical inserts with polymer feet are used to contain standard mixtures for various experimental purposes.
Specifications
Specifications
| Diameter (Metric) Inner | 4.6 mm |
| Color | Clear |
| Diameter (Metric) Outer | 6 mm |
| Material | Glass |
| Volume (Metric) | 0.35 mL |
| No. per Pack | 100 |
| For Use With (Equipment) | 12 x 32 mm Vials with Large Opening (6 mm) |
| Height (Metric) | 31 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.