Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Inserts for 2 mL Large Opening Vials

Catalog No. 111010060 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Diameter (Metric) Inner:
4.6 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner
11-101-0060 4.6 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-101-0060 Supplier MilliporeSigma™ Supelco™ Supplier No. 24719

missing translation for 'validMainframeMsg'

Insert fits 12 x 32 mm vials with large opening (6 mm)

TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) Inner 4.6 mm
Diameter (Metric) Outer 6 mm
Material Conical Clear Glass (with Top Spring)
Volume (Metric) 0.15 mL
No. per Pack 100
Height (Metric) 29 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.