Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Inserts for 2 mL Large Opening Vials

Catalog No. 111020918 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Insert Type:
Conical
Conical with Bottom Spring
Flange
Material:
Glass
Polypropylene
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Insert Type Material
11-102-0918 Conical with Bottom Spring Polypropylene
11-101-0195 Conical with Bottom Spring Glass
11-101-0523 Flange Glass
11-101-0888 Conical Glass
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 11-102-0918 Supplier MilliporeSigma™ Supelco™ Supplier No. 24722
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Insert fits 12 x 32 mm vials with large opening (6 mm)

  • Glass conical inserts with polymer feet are used to contain standard mixtures for various experimental purposes.
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) Inner 4.6 mm
Diameter (Metric) Outer 6 mm
Material Polypropylene
Volume (Metric) 0.2 mL
Insert Type Conical with Bottom Spring
No. per Pack 100
Height (Metric) 29 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.