Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Marketlab Insight Ergo Phlebotomy Carts
Description
- Ergonomic handle is ideal for taller users and enables easier maneuverability
- 5 in. medical-grade casters are durable and move easily and quietly
- Three tilt bins provide quick and easy access to key supplies
- Two built-in glove box holders offer easy access to PPE
- Choose all drawers or a mix of drawers and bulk storage area
- Integrated lip on worksurface prevents items like collection tubes from rolling off
- Modular rail system allows easy height adjustment of accessories
- Key or electronic lock to secure supplies
- Easily clean with soap and water or hospital-grade cleaner
- 1-year limited warranty
Specifications
Specifications
| Product Type | Phlebotomy Cart |
| Dimensions (D x W x H) | 17.75 x 23.5 x 42 in. |
| Locking Mechanism | Key |
| Material | Aluminum |
| No. of Shelves | None |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?