Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Marketlab Insight GynoCart

Catalog No. 22505093
Change view
Click to view available options
Dimensions (D x W x H):
25.25 x 38 x 35.62 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (D x W x H)
22-505-093 25.25 x 38 x 35.62 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-505-093 Supplier Marketlab Supplier No. 138017
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Supports pelvic examinations and includes an exam light.

  • Converts any ED stretcher into an exam table
  • Integrated stirrups for proper and dignified patient positioning
  • Fold-out pad for patient comfort and cart stability
  • Height-adjustable exam stool with casters is stored inside cart
  • Extendable storage shelves provide easy access to supplies
  • Moves effortlessly on four 5 in. casters; two lockable
  • Doors with magnetic closures can accommodate tamper-resistant locks
  • More lower-cost than a full gynecological bed
  • Model with light has 15 ft. power cord with metal cord wrap to organize while not in use

Specifications

Dimensions (D x W x H) 25.25 x 38 x 35.62 in.
Material Aluminum
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.