Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Marketlab Insight Mobile Microscope Station
Description
- Microscope plate rotates 360° to allow one or more users easy access
- Microscope plate includes a locking pin and strap to secure it in transit
- Two adjustable flip-up surfaces add valuable workspace
- Large worksurface provides ample space for microscopes, electronics, and workspace
- Stain-resistant, robust polypropylene worksurfaces
- Hospital-grade, six-outlet power strip includes a 25 ft. cord that can be neatly stored when not in use
- Three rear access ports keep cords neatly organized
- Durable 5 in. medical-grade casters (two lockable, one tracking) move easily and quietly
- Ergonomic handles enable easy maneuvering over virtually any surface
- Centralized electronic lock for both drawers and door secures contents
- Includes mounting bracket for 5qt sharps containers
- Pre-drilled holes enable easy mounting for the optional monitor
- 1-year limited warranty
Specifications
Specifications
| Product Type | Phlebotomy Cart |
| Dimensions (D x W x H) | 22.5 x 29.75 x 42.25 in. |
| Material | Aluminum |
| No. of Shelves | None |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?