Learn More
Marketlab Insight Storage Cart, 5 in. Casters
Description
- Five full-extension drawers maximize storage capacity
- Stain-resistant worksurface
- Additional pull-out worksurface expands workspace without increasing cart's footprint
- Aluminum frame doubles as rail system for adding accessories
- Handles on each side of cart allow you to move cart from any angle
- Lightweight design and durable medical-grade casters for easy and quiet movement over any surface
- 1-year limited warranty
Specifications
Specifications
| Product Type | Phlebotomy Cart |
| Dimensions (D x W x H) | 19 x 25.25 x 36.75 in. |
| Locking Mechanism | Key |
| Material | Aluminum |
| No. of Shelves | None |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.