Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ InSight Wireless Monitoring Solution Kits

Catalog No. 11676508 Shop All Thermo Scientific Products
Change view
Click to view available options
Model:
915Mhz Kit
For Use With (Equipment):
Refrigerators
Ultra-low Freezers
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model For Use With (Equipment)
11-676-508 915Mhz Kit Refrigerators
11-676-507 915Mhz Kit Ultra-low Freezers
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 11-676-508 Supplier Thermo Scientific™ Supplier No. KITT3C1D29151003

missing translation for 'validMainframeMsg'

Designed to collect, analyze and make efficiency and operating cost recommendations from multiple asset inputs and events

Monitors:
  • Cabinet temperature
  • Electrical use and consumption
  • Door openings
  • Ambient temperature
Features:
  • Powered by KLATU™
  • Monitors 24/7
  • Alerts when threshold exceeded
  • Data run through InSight software
  • Compare asset performance against industry standards
Data collection
  • Sent wirelessly from the InSight mote via your Wi-Fi network to InSight gateway server
  • Collects and transmits to Cloud storage
  • Wireless 915MHZ systems (North America only) are also available for smaller installations (25 motes or less)
  • Analysis provides real-time comparisons for knowledge-based decisions
     
  • Warranty varies by country, please contact us for details
TRUSTED_SUSTAINABILITY

Specifications

Temperature Resolution Accuracy: RTD Sensor- ±0.3°C; Thermocouple Sensor - ±1.5°C (at -100ºC)
Temperature Sensor RTD Sensor: –200°C to +600°C; Thermocouple Sensor: -200°C to +200°C
Exterior Finish ABS Plastic
Certifications/Compliance No CFR part 11 compliance
Display LED (2) with various sensor node status messages
For Use With (Equipment) Refrigerators
Includes T3C1D2 Includes PT100, current transducer and door switch. Also includes 1 asset license; InSight refigerator license
Model 915Mhz Kit
On-Board Datalogging 18–24 hours. Full recovery from network failure.
Dimensions (L x W x H) Exterior 5.4 x 2.5 x 1.1 in. (13.8 x 6.3 x 2.7 cm)
Amperage 50 A
Voltage 3.3 V
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.