Learn More
Thermo Scientific™ InSight Wireless Monitoring Solution Kits
Description
- Cabinet temperature
- Electrical use and consumption
- Door openings
- Ambient temperature
- Powered by KLATU™
- Monitors 24/7
- Alerts when threshold exceeded
- Data run through InSight software
- Compare asset performance against industry standards
- Sent wirelessly from the InSight mote via your Wi-Fi network to InSight gateway server
- Collects and transmits to Cloud storage
- Wireless 915MHZ systems (North America only) are also available for smaller installations (25 motes or less)
- Analysis provides real-time comparisons for knowledge-based decisions
- Warranty varies by country, please contact us for details
Specifications
Specifications
| Temperature Resolution | Accuracy: RTD Sensor- ±0.3°C; Thermocouple Sensor - ±1.5°C (at -100ºC) |
| Temperature Sensor | RTD Sensor: –200°C to +600°C; Thermocouple Sensor: -200°C to +200°C |
| Exterior Finish | ABS Plastic |
| Certifications/Compliance | No CFR part 11 compliance |
| Display | LED (2) with various sensor node status messages |
| For Use With (Equipment) | Ultra-low Freezers |
| Includes | T3C1D2 Includes PT100, current transducer and door switch. Also includes 1 asset license; InSight ULT/Walk-In license |
| Warranty | Warranty varies by country, please contact us for details |
| Model | 915Mhz Kit |
| On-Board Datalogging | 18–24 hours. Full recovery from network failure. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.