Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Insize USA Dial Drop Indicator, 0.1100" Max Measurement, 0-50 Dial Reading, +/-0.001" Accuracy

Catalog No. 5000527118
Encompass

This precision measuring tool is designed for accurate readings. It features a maximum measurement of 0.1100 inches, a clear 0-50 dial reading, and an impressive accuracy of +/-0.001 inches. The indicator has a dial graduation of 0.000500 inches and comes calibrated for immediate use.

  • Accuracy: +/-0.001 inch
  • Minimum measurement: 0.0000 inch
  • Maximum measurement: 0.1100 inch
  • Dial graduation: 0.000500 inch
  • Dial reading: 0-50
  • Dial diameter: 1-31/64 inch
  • Calibrated: Yes
  • Dial color: White
  • Revolution counter: No
  • Unit of measure: Inch
  • Country of origin: China

Catalog No. 50-005-27118 Supplier MSC Supplier No. 18111203
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This precision measuring tool is designed for accurate readings. It features a maximum measurement of 0.1100 inches, a clear 0-50 dial reading, and an impressive accuracy of +/-0.001 inches. The indicator has a dial graduation of 0.000500 inches and comes calibrated for immediate use.

  • Accuracy: +/-0.001 inch
  • Minimum measurement: 0.0000 inch
  • Maximum measurement: 0.1100 inch
  • Dial graduation: 0.000500 inch
  • Dial reading: 0-50
  • Dial diameter: 1-31/64 inch
  • Calibrated: Yes
  • Dial color: White
  • Revolution counter: No
  • Unit of measure: Inch
  • Country of origin: China

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.