Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Insize USA LLC Dial Caliper, 12 inch, 0.001 inch Graduation, Stainless Steel

Catalog No. 5000513182
Encompass

This dial caliper is designed for precise measurements up to 12 inches. It features a shockproof design and is constructed from durable stainless steel. This tool is supplied with a manufacturer inspection certificate traceable to NIST, ensuring reliability and accuracy in various applications.

  • Accuracy of +/-0.002 inch
  • Measures up to 12 inches
  • Jaw length of 2.441 inches
  • Range per revolution is 0.100 inch
  • Constructed from stainless steel
  • Dial graduation of 0.001 inch
  • Includes an inspection certificate and a hard plastic case
  • Features a shockproof design

Catalog No. 50-005-13182 Supplier MSC Supplier No. 17910514
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This dial caliper is designed for precise measurements up to 12 inches. It features a shockproof design and is constructed from durable stainless steel. This tool is supplied with a manufacturer inspection certificate traceable to NIST, ensuring reliability and accuracy in various applications.

  • Accuracy of +/-0.002 inch
  • Measures up to 12 inches
  • Jaw length of 2.441 inches
  • Range per revolution is 0.100 inch
  • Constructed from stainless steel
  • Dial graduation of 0.001 inch
  • Includes an inspection certificate and a hard plastic case
  • Features a shockproof design

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.