Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Box Partners Insulated Box Liner, 11 in, Silver, 25/Pk.

Catalog No. 501917763
Encompass

These insulated box liners are designed to protect temperature-sensitive items during transit or storage. Featuring an aluminum foil exterior and a 3/16 inch bubble lining, they provide effective thermal insulation for various applications.

  • Made in USA
  • Overall width: 8 in
  • Overall length: 11 in
  • Overall height: 6 in
  • Color: Silver
  • Material: Aluminum foil exterior / 3/16 in bubble lining
  • Package quantity: 25

Catalog No. 50-191-7763 Supplier MSC Supplier No. 39573423
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

These insulated box liners are designed to protect temperature-sensitive items during transit or storage. Featuring an aluminum foil exterior and a 3/16 inch bubble lining, they provide effective thermal insulation for various applications.

  • Made in USA
  • Overall width: 8 in
  • Overall length: 11 in
  • Overall height: 6 in
  • Color: Silver
  • Material: Aluminum foil exterior / 3/16 in bubble lining
  • Package quantity: 25

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.