Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Polar Tech Insulated Shipping Kit, 6 in, White, 1 ea

Catalog No. 501920703
Encompass

This insulated shipping kit is designed to maintain the integrity of temperature-sensitive products. It is lightweight, reusable, and recyclable, offering robust protection from crushing and breakage during transit.

  • Maintains insulation for temperature-sensitive items
  • Economical, lightweight, reusable, and recyclable construction
  • Thick molded EPS foam body protects contents from crushing and breakage
  • Cartons printed with 'Rush, Perishable, This Side Up' shipping instructions
  • Seamless molded EPS foam body with tight-fitting lid and 200#/ECT-32 white corrugated carton
  • Inside dimensions: 6 x 5 x 4.5 in.
  • Outside dimensions: 8.5 x 7.5 x 7 in.
  • Wall thickness: 1.25 in.

Catalog No. 50-192-0703 Supplier MSC Supplier No. 39559240
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This insulated shipping kit is designed to maintain the integrity of temperature-sensitive products. It is lightweight, reusable, and recyclable, offering robust protection from crushing and breakage during transit.

  • Maintains insulation for temperature-sensitive items
  • Economical, lightweight, reusable, and recyclable construction
  • Thick molded EPS foam body protects contents from crushing and breakage
  • Cartons printed with 'Rush, Perishable, This Side Up' shipping instructions
  • Seamless molded EPS foam body with tight-fitting lid and 200#/ECT-32 white corrugated carton
  • Inside dimensions: 6 x 5 x 4.5 in.
  • Outside dimensions: 8.5 x 7.5 x 7 in.
  • Wall thickness: 1.25 in.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.