Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Com-Pac International™ Inspex™ Self-Standing Specimen Bag

Catalog No. 22043306
Change view
Click to view available options
Dimensions (L x W):
6 x 9in.
6 x 12in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
22-043-306 6 x 9in.
22-043-307 6 x 12in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 22-043-306 Supplier Com-Pac International™ Supplier No. 9721P
Add to Cart
Add to Cart
This item is not returnable. View return policy

Clear, leak-proof, resealable. The Inspex™ Self Standing Specimen Bags stand up all by themselves.

  • Leak-tight double zipper and side seals
  • Super clear, high barrier film contains odors and resists punctures
  • Bottom gusset enables bag to remain standing while being filled and specimen is inserted or retrieved
  • Bottom gusset allows bags to be stored upright
  • Rear document pouch

Specifications

Autoclavable Not Autoclavable
Closure Type Zipper
Color Clear
No. per Case 1000 (4 packs)
No. per Pack 250
Dimensions (L x W) 6 x 9in.
Length (English) 6 in.
Width (English) 9 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.