Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ InstaDose™ Gravimetric Diluter Peristaltic Pump

Catalog No. 22313745 Shop All Thermo Scientific Products
Change view
Click to view available options
Dimensions (L x W x H):
144 x 128 x 208 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
22-313-745 144 x 128 x 208 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-313-745 Supplier Thermo Scientific™ Supplier No. DB7002IN
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Supports accurate and repeatable media dispensing within the InstaFlux™ workflow through controlled peristaltic pumping. Replacement and expansion peristaltic pump for the Thermo Scientific™ InstaDose™ Gravimetric Diluter, enabling precise and controlled dispensing of water, concentrated media, and standard media within the InstaFlux™ workflow.

The Thermo Scientific™ InstaDose™ Gravimetric Diluter Peristaltic Pump is a dedicated dispensing pump designed for use with the InstaDose™ Gravimetric Diluter.

The pump enables controlled delivery of water, concentrated media, and single-strength media during sample preparation workflows. Working together with the gravimetric weighing system, it helps ensure accurate dispensing while supporting repeatable and traceable sample preparation processes.

Designed specifically for the InstaFlux™ ecosystem, the pump integrates with validated tubing sets, filters, barcode-driven workflows, and pre-configured dispensing programs to support standardized enrichment media preparation and dilution workflows.

The InstaDose™ Gravimetric Diluter Peristaltic Pump is suitable for laboratories seeking reliable and reproducible dispensing performance across food, environmental, and production sample preparation workflows.

The Thermo Scientific™ InstaDose™ Gravimetric Diluter Peristaltic Pump supports automated media preparation and dispensing activities within the InstaFlux™ workflow.

Features

    Controlled liquid transfer for gravimetric dispensing workflows
  • Supports water, concentrated media, and standard media dispensing
  • Designed for integration with InstaDose™ Gravimetric Diluters
  • Compatible with validated tubing and filter assemblies
  • Supports barcode-enabled workflow execution
  • Enables repeatable dispensing performance across sample sizes
  • Works with pre-configured workflow programs
  • Supports traceable and standardized sample preparation

 

Sample Preparation

The InstaDose™ Gravimetric Diluter Peristaltic Pump is used during sample preparation workflows to transfer liquids to the dispensing nozzle under gravimetric control.

The pump supports:

  • Type 2 water dispensing
  • InstaPrep™ 10 x concentrate dispensing
  • Single-strength media dispensing
  • Standard and precision dispensing workflows

When integrated with the InstaDose™ Gravimetric Diluter, the pump contributes to accurate preparation of initial suspensions and dilutions in accordance with established microbiological testing workflows.

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance EN 61010-1:2010 and A1:2019
For Use With (Application) InstaFlux™ Workflow
Temperature (English) Max. 95°F
Temperature (English) Min 50°F
Temperature (Metric) Max 35°C
Temperature (Metric) Min. 10°C
Dimensions (L x W x H) 144 x 128 x 208 mm
Shipping Weight (Metric) 2.9 kg
Weight (Metric) 1.95 kg
Electrical Requirements Powered by the InstaDose&trade (85 to 264 V, 47 to 63 Hz)
Voltage 85/264 V
Wattage 120 watts
Frequency 47 to 63 Hz
Product Type Peristaltic Pump
For Use With (Equipment) InstaDose™ Gravimetric Diluter
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.