Learn More
Description
The Thermo Scientific™ InstaFill™ Peristaltic Pump provides controlled hydration of InstaPrep™ 10x media bags, supporting reproducible media preparation as part of the InstaFlux™ workflow. By standardizing the hydration step, InstaFill™ ensures consistent media concentration prior to dilution, supporting downstream workflows aligned with ISO microbiological standards. The InstaFill™ Peristaltic Pump will also function as a standard peristaltic pump suitable for routine laboratory applications.
Key Features and Product Benefits
- Controlled hydration for reproducible media preparation, including calibration capability
- Suitable for dispensing media into large volume samples (once suitably calibrated)
- Supports standardized workflows aligned with ISO methods
- High-flow pump for rapid media preparation
- Integrates seamlessly into the InstaFlux™ system
- Barcode integration and traceability
Sample Preparation
Ensures consistent preparation of enrichment media prior to dilution, supporting reliable performance in ISO-aligned microbiological workflows.
Part of a Suite
Works with InstaPrep™ media, InstaDose™ Gravimetric Diluter and Peristaltic Pump, and InstaFill™ tubing and accessories.
Specifications
Specifications
| For Use With (Application) | InstaFlux™ Workflow |
| Includes | InstaFill™ Peristaltic Pump, Power cord, Power supply |
| Dimensions (L x W x H) | 253 x 160 x 250 mm |
| Weight (Metric) | 3.1 kg |
| Electrical Requirements | AC 85 to 264 Volts / 47 to 63 Hz |
| Voltage | 80/240 V |
| Wattage | 120 W |
| For Use With (Equipment) | InstaFill™ tubing for InstaPrep™ / DryBags™ hydration |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.