Learn More
Thermo Scientific™ InstaFlux™ Holders and Positioning Accessories
Shop All Thermo Scientific ProductsDescription
Thermo Scientific™ InstaFlux™ Holders & Positioning Accessories are designed to improve workflow organization, ergonomics, and operational efficiency throughout sample preparation and enrichment media workflows.
From standard 10 to 125 g sample sizes (equivalent of 90 g and 225 g of media) up to 125 g sample sizes (1,125 g of media) food testing sample preparation workflows and media hydration activities, these accessories help laboratories establish repeatable, organized, and efficient working practices.
The portfolio includes holders for standard and large sample bags, culture media bag holders, dispensing containers, and precision nozzle positioning. Together, these accessories support consistent workflow execution while helping laboratories maximize bench-space efficiency and improve operator experience.
Designed specifically for use within the InstaFlux™ workflow, these accessories integrate seamlessly with Thermo Scientific™ InstaDose™ Gravimetric Diluters and InstaPrep™ 10X media systems.
Family Products
DB7004IN
InstaDose™ Standard (400 mL) Bag Holder
Designed for routine food microbiology workflows and standard sample preparation using the InstaDose™ Gravimetric Diluter.
Best Suited For
- 10 g sample workflows
- 25 g sample workflows
- Environmental monitoring samples
- Routine enrichment testing
DB7005IN
InstaDose™ Large Sample (1500 mL) Bag Holder
Provides stable support for larger sample bags used in higher-volume enrichment workflows.
Best Suited For
- 125 g sample workflows
- Large-format enrichment testing
- High-volume sample preparation
DB7008INA
InstaPrep™ Culture Media Bag Holder
- Provides secure, upright support for InstaPrep™ media bags and Dry-Bags™ during hydration and dispensing.
- Promotes smooth fluid flow for efficient dispensing and maximum utilization of media.
- Supports the use of a Y-splitter, allowing a single media bag to supply two instruments simultaneously.
- Features an integrated carrying design that makes hydrated media bags easier and safer to transport from the preparation area to the point of use, addressing a common handling challenge with bagged media.
Features
- Aluminum alloy construction
- Supports InstaPrep™ media bags and Dry-Bags™
- Space-saving upright configuration
Best Suited For
- InstaPrep™ 10X media workflows
- Media dispensing support
- Bench-space optimization
DB7006IN
InstaDose™ Adjustable Flat Bed Pot Holder
Provides a stable and adjustable platform for containers, pots, bottles, and alternative sample vessels used during dispensing operations.
The adjustable design allows laboratories to accurately position containers beneath dispensing nozzles, supporting workflows that extend beyond traditional sample bags.
Best Suited For
- Precision dispensing applications
- Sample pots and containers
- Alternative vessel formats
- Media preparation and QC workflows
DB7009IN
InstaDose™ Frame for Precision Nozzle Holder
Required for the DB7010IN Precision Nozzle Holders to mount securely.
DB7010IN
InstaDose™ Precision Nozzle Holder
Provides a dedicated mounting point for the InstaDose™ precision dispensing nozzle.
The holder helps maintain accurate nozzle positioning during low-volume and precision dispensing applications, supporting repeatable and controlled media delivery.
Best Suited For
- Nozzle positioning and aiming
- Pot-based workflows
- Laboratories requiring repeatable nozzle positioning
Specifications
Specifications
| For Use With (Application) | InstaFlux™ Workflow |
| For Use With (Equipment) | InstaDose™ Gravimetric Diluter |
| Quantity | 2 |
| Includes | InstaDose™ Holder for Precision Nozzle |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.