Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ InstaFlux™ Rotary Tubing Set

Catalog No. 22313771 Shop All Thermo Scientific Products
Change view
Click to view available options
Diameter (Metric):
3.2 mm
6.4 mm
8 mm
Includes:
3.2 mm Rotary Tubing Section Only, 5 pieces
6.4 mm Rotary Tubing Section Only, 5 pieces
8 mm Rotary Tubing Section Only, 5 pieces
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Includes
22-313-771 8 mm 8 mm Rotary Tubing Section Only, 5 pieces
22-313-764 3.2 mm 3.2 mm Rotary Tubing Section Only, 5 pieces
22-313-767 6.4 mm 6.4 mm Rotary Tubing Section Only, 5 pieces
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 22-313-771 Supplier Thermo Scientific™ Supplier No. DB7080RT
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

InstaFlux™ pre-cut rotor tubes are specially designed to ensure perfect compatibility with dilution and dispensing equipment. Tailored to the needs of microbiology laboratories, these solutions deliver optimized performance for every application.

InstaFlux™ Rotary Tubing Sets are precision-engineered replacement rotor tubing sections designed to maintain the performance, accuracy, and integrity of microbiological dilution and dispensing workflows. Manufactured from high-quality silicone, these pre-cut rotary tubes provide consistent flow rates and dependable operation for InstaDose™ Gravimetric Diluters and InstaFill™ Peristaltic Pumps.

Unlike conventional tubing assemblies that require complete replacement, InstaFlux™ rotary tubing sets allow laboratories to replace only the rotor section. This cost-effective approach extends the service life of the tubing set, reduces maintenance expenses, and supports sustainability initiatives by minimizing plastic waste.

Key Features and Benefits

  • Pre-cut rotor tubing sections for fast and simple replacement
  • Maintains accurate flow rates for reliable dilution and dispensing
  • Supports consistent microbiological sample preparation workflows
  • Reduces operational costs by replacing only the worn rotor section
  • Helps minimize laboratory waste and improve sustainability
  • Manufactured from durable, transparent silicone tubing
  • Designed for repeatable and controlled system performance
  • Compatible with ISO-aligned microbiological workflows

Optimized for Sample Preparation

InstaFlux™ rotary tubing sections support critical sample preparation processes, including dilution, hydration, and media dispensing. Carefully selected and validated materials help maintain reproducibility, sterility control, and dispensing accuracy throughout microbiological testing workflows.

Designed for Seamless System Integration

These replacement rotor tubes are specifically designed for use with:

  • InstaDose™ Gravimetric Diluter
  • InstaFill™ Peristaltic Pump
  • InstaPrep™ Sample Preparation Systems

By maintaining consistent flow characteristics and system compatibility, InstaFlux™ tubing components help ensure reliable laboratory performance across every stage of the workflow.

TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) 8 mm
Autoclavable Autoclavable
Material Silicone
Overall Length (Metric) 18 cm
For Use With InstaDose™ Gravimetric Diluter, InstaFill™ Peristaltic Pump
Packaging Quantity 5/Pk.
Product Line InstaFlux
Sterility Sterile
Includes 8 mm Rotary Tubing Section Only, 5 pieces
Color Clear
Product Type Pump Tubing
Quantity Each
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.