Learn More
Seward™ Insterprep™ Himedia™ Maximum Recovery Diluent, Granulated Bag
Description
- Instantly soluble, sterile
- Granulated media
- Ready for instant use
- Reduces costs by cutting preparation time and reallocating resources
- Minimize waste by just preparing what you need
- Eliminate bottlenecks
- Reliable sample preparation
- Visible traceability
- Appearance: White to pale yellow coloured granular medium
- Colour and Clarity of prepared medium: Light yellow coloured clear solution without any precipitate
Certifications
The composition and performance criteria of this medium are as per the applications laid down in ISO 6579-2002.
Specifications
Specifications
| Content And Storage | Store below 30°C in tightly closed container and the prepared medium at 2 - 8°C. Use before expiry date on the label. |
| Product Type | Maximum Recovery Diluent |
| Format | Bag |
| For Use With (Application) | Maximal recovery of microorganisms from variety of sources |
| pH | 6.8 to 7.2 |
| Quantity | 225 mL |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.