Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger TapeCase Instructional Handling Label, This End Up, 8 in. x 4 in., 500/Pk.

Catalog No. 502767648
Encompass_Preferred

These international handling labels communicate critical shipping instructions to minimize damage and ensure proper parcel orientation during transport. Featuring globally recognized symbols and clear English text, the labels provide a visual guide for handlers.

  • Legend: This End Up, Comply w/Spec.
  • Dimensions: 8 in x 4 in
  • Material: Paper with adhesive back
  • Color: Red legend on white background
  • Quantity: 500 labels per package

Catalog No. 50-276-7648 Supplier Grainger Supplier No. 16U860
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

These international handling labels communicate critical shipping instructions to minimize damage and ensure proper parcel orientation during transport. Featuring globally recognized symbols and clear English text, the labels provide a visual guide for handlers.

  • Legend: This End Up, Comply w/Spec.
  • Dimensions: 8 in x 4 in
  • Material: Paper with adhesive back
  • Color: Red legend on white background
  • Quantity: 500 labels per package

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.