Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger TapeCase Instructional Handling Label, Refrigerate Do Not Freeze, 4 in. x 3 in., White, 500/Pk.

Catalog No. 502767650
Encompass_Preferred

These international handling labels provide clear, globally-understood instructions to ensure shipments are handled correctly during transit and to minimize errors caused by language barriers. Designed with a distinct message, these labels help communicate essential climate-related care requirements for sensitive packages.

  • Legend: Refrigerate Do Not Freeze
  • Label dimensions: 4 in. x 3 in.
  • Material: Paper with adhesive back
  • Color: White background with black and red legend
  • Quantity: 500 labels per roll

Catalog No. 50-276-7650 Supplier Grainger Supplier No. 16U853
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

These international handling labels provide clear, globally-understood instructions to ensure shipments are handled correctly during transit and to minimize errors caused by language barriers. Designed with a distinct message, these labels help communicate essential climate-related care requirements for sensitive packages.

  • Legend: Refrigerate Do Not Freeze
  • Label dimensions: 4 in. x 3 in.
  • Material: Paper with adhesive back
  • Color: White background with black and red legend
  • Quantity: 500 labels per roll

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.