Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger Tapecase Instructional Handling Label, Fragile, 2 in x 3 in, White, 500/Pk.

Catalog No. 502765091
Encompass_Preferred

These fragile handling labels are designed to alert shipping personnel and recipients that package contents are breakable and require careful handling. Featuring clear instructions, these labels help ensure that shipments are transported with the necessary precautions to prevent damage.

  • Includes the message: Fragile; This Side Up.
  • Dimensions: 2 in. x 3 in.
  • Material: Paper with adhesive back.
  • Color: White.
  • Quantity: 500 labels per roll.

Catalog No. 50-276-5091 Supplier Grainger Supplier No. 16U869
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

These fragile handling labels are designed to alert shipping personnel and recipients that package contents are breakable and require careful handling. Featuring clear instructions, these labels help ensure that shipments are transported with the necessary precautions to prevent damage.

  • Includes the message: Fragile; This Side Up.
  • Dimensions: 2 in. x 3 in.
  • Material: Paper with adhesive back.
  • Color: White.
  • Quantity: 500 labels per roll.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.