Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger TapeCase Instructional Handling Label, Instructions Enclosed, 3 in x 5 in, Yellow, 500/Pk.

Catalog No. 502766071
Encompass_Preferred

These shipping labels are designed to clearly indicate that documents such as packing lists, small parts, or instructions are contained within a shipment. Featuring a bright yellow background with black text, these labels help ensure that important paperwork is identified by personnel during transport and delivery.

  • Legend: Instructions Enclosed
  • Dimensions: 3 in x 5 in
  • Material: Paper with adhesive back
  • Quantity: 500 labels per package
  • Color: Yellow background with black legend

Catalog No. 50-276-6071 Supplier Grainger Supplier No. 16U798
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

These shipping labels are designed to clearly indicate that documents such as packing lists, small parts, or instructions are contained within a shipment. Featuring a bright yellow background with black text, these labels help ensure that important paperwork is identified by personnel during transport and delivery.

  • Legend: Instructions Enclosed
  • Dimensions: 3 in x 5 in
  • Material: Paper with adhesive back
  • Quantity: 500 labels per package
  • Color: Yellow background with black legend

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.