Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger TAPECASE Instructional Handling Label, Partial Case, 3 in x 5 in, Green, 500/Pk.

Catalog No. 502767275
Encompass_Preferred

These instructional handling labels effectively communicate specific shipping and receiving messages to personnel, ensuring the proper handling of containers and packages during transit. Featuring a clear 'Partial Case' legend, these adhesive-backed labels are designed for reliable attachment to shipping surfaces.

  • Legend: Partial case
  • Header: Interior components
  • Material: Adhesive back paper
  • Dimensions: 3 in. x 5 in.
  • Quantity: 500 labels per roll
  • Color: Green with black legend
  • Origin: USA

Catalog No. 50-276-7275 Supplier Grainger Supplier No. 16U901
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

These instructional handling labels effectively communicate specific shipping and receiving messages to personnel, ensuring the proper handling of containers and packages during transit. Featuring a clear 'Partial Case' legend, these adhesive-backed labels are designed for reliable attachment to shipping surfaces.

  • Legend: Partial case
  • Header: Interior components
  • Material: Adhesive back paper
  • Dimensions: 3 in. x 5 in.
  • Quantity: 500 labels per roll
  • Color: Green with black legend
  • Origin: USA

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.