Learn More
Description
- 1 in. thick black phenolic resin top
- Constructed of solid oak and oak veneers
- Earth-friendly chemical resistant UV finish
- Epoxy coated steel glides with nylon bearings
- GFI protected AC duplex receptacle
- Include locks for the drawers and doors
Compliance
SEFA
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Product Type | Instructor Desk |
| Color | Light Brown |
| Material | Red Oak |
| Certifications/Compliance | MAS Certified Green |
| Dimensions (D x W x H) | 76.2 x 243.8 x 91.4 cm (30 x 96 x 36 in.) |
| Finish | Chemical Resistant, Earth-friendly UV |
| Includes | No sink |
| Top Style | Black phenolic resin top |
| Warranty | Limited Lifetime |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.


