Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Instructor's Drafting Table
GREENER_CHOICESCI_ED

Catalog No. S42673 Shop All Diversified Spaces Products
Change view
Click to view available options
Dimensions (D x W x H):
37.5 x 60 x 37 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (D x W x H)
S42673 37.5 x 60 x 37 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S42673 Supplier Diversified Spaces™ Supplier No. IDT102M
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Constructed of solid maple and maple veneers and coated with a chemical resistant, earth-friendly UV finish.

  • Made of solid maple construction with 0.75 in. almond colored plastic laminate top
  • Apron has two storage drawers; one for prints and a second for tools
  • Shallow print drawers: 19.75D x 35W x 2 in.H
  • Tool drawer:19.75D x 9W x 2 in.H
  • Top adjusts from 0-30 degrees
  • Fully adjustable top includes a pencil stop and soft-close hinges
  • Available in two widths (60 and 72 in.)

Certifications

MAS Certified Green

Compliance

SEFA

Warranty and Services

Limited Lifetime

Specifications

Product Type Instructor Drafting Table
Color Maple
Top Style Almond-colored Plastic Laminate
Dimensions (D x W x H) 37.5 x 60 x 37 in.
No. of Drawers 2
Finish Chemical resistant, earth-friendly UV
Material Maple
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.