Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec™ Instrument Tray Covers
SDP

Catalog No. 22445820 Shop All Mopec Products
Change view
Click to view available options
Dimensions (L x W):
10.3 x 6.5 in.
20.75 x 6.5 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
22-445-820 10.3 x 6.5 in.
22-445-823 20.75 x 6.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 22-445-820 Supplier Mopec™ Supplier No. BA172
Add to Cart
Add to Cart

Instrument trays and covers are made of stainless steel and can be used for a number of facility needs.

  • Seamless construction
  • Coved corners for easy cleaning
  • Covers have recessed strap handles for ease in handling and storing

Specifications

Dimensions (L x W) 10.3 x 6.5 in.
Color Gray
Length (Metric) 26.16 cm
Material Metal
Type Laboratory Tray
Width (Metric) 10.35 cm
Autoclavable Not Autoclavable
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.