Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ampco Safety Tools Diagonal Cutting Plier, Insulated, Non-Sparking, 7.25 in. L
SDP

Catalog No. 19174102 Shop All Ampco Metal Inc. Products
Change view
Click to view available options
Length (English):
7.25 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
19-174-102 7.25 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-174-102 Supplier Ampco Safety Tools Supplier No. IP36
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Specifications

Handle Type Standard
Length (English) 7.25 in.
Material Aluminum Bronze Alloy
Certifications/Compliance ASTM Standards, FM Approved For Use In Flammable Environments, NFPA 70E
Color Blue handle
Description Diagonal Cutting Pliers
Jaw Type Manual opening
Model IP-36
Resistance Corrosion-Resistant
Width (English) Jaw Width: 1 in.
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.