Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ampco Insulated Screwdriver
SDP

Catalog No. 19174108 Shop All Ampco Metal Inc. Products
Change view
Click to view available options
Length (English):
8 -1/4 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
19-174-108 8 -1/4 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-174-108 Supplier Ampco Supplier No. IS1099
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

1000 V rated insulated non-sparking screwdriver. Made in the USA.

  • 1000 V rated.
  • See image for additional information regarding measurements.
  • Insulated tip length (b): 4 in.
  • Overall length: 8 and 1/4 in.

Specifications

Product Type Insulated Screwdriver
Length (English) 8 -1/4 in.
Tip Style Phillips
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.