Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

LaCrosse™ Insulated Storm Boots

Catalog No. 19817464
Change view
Click to view available options
Size:
9
10
11
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-817-464 11
19-817-463 10
19-817-462 9
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 19-817-464 Supplier LaCrosse™ Supplier No. 10905S11

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Certifications/Compliance ASTM F2413-11 M I/75 C/75 EH PR
Color Black
For Use With (Application) Cold, muddy wet jobsites
Height (English) 32 in.
Height (English) Heel 0.31 in.
Height (Metric) Heel 0.8 cm
Liner Material Canvas
Material Rubber
Size 11
Sole Features Midsole, Trac-lite outsole, Contoured heel, 8mm Wool felt insole
Toe Material Steel
Resistant To Ozone and abrasions
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.