Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger ITW High Temperature Insulation, PIR Foam, 24 in. W, 4 ft. L, 2 in. Thick, 1 ea.

Catalog No. 502778717
Encompass_Preferred

These rigid insulation boards are constructed from polyisocyanurate (PIR) foam, designed for high-temperature applications. Featuring a closed-cell structure, the boards provide high-compression strength and durability compared to traditional insulation blankets and wraps. Each board is lightweight and can be easily cut to size for specific installation requirements.

  • Operating temperature range of -297 °F to +297 °F
  • R-Value of 10.5
  • Rigid, closed-cell foam construction
  • Unfaced surface finish
  • High-compression strength
  • Dimensions: 24 in. width, 4 ft. length, and 2 in. thickness
  • Dimensional stability tested per ASTM E84 at 1 in.

Catalog No. 50-277-8717 Supplier Grainger Supplier No. 19NE88
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

These rigid insulation boards are constructed from polyisocyanurate (PIR) foam, designed for high-temperature applications. Featuring a closed-cell structure, the boards provide high-compression strength and durability compared to traditional insulation blankets and wraps. Each board is lightweight and can be easily cut to size for specific installation requirements.

  • Operating temperature range of -297 °F to +297 °F
  • R-Value of 10.5
  • Rigid, closed-cell foam construction
  • Unfaced surface finish
  • High-compression strength
  • Dimensions: 24 in. width, 4 ft. length, and 2 in. thickness
  • Dimensional stability tested per ASTM E84 at 1 in.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.