Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Integra Bench with Epoxy Top, Adjustable Height, Duplex Outlets, and Configurable Shelves

Catalog No. 13753107 Shop All Diversified Spaces Products
Change view
Click to view available options
Dimensions (D x W x H):
30 x 48 x 29 to 36 in.
30 x 60 x 29 to 36 in.
30 x 72 x 29 to 36 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (D x W x H)
13-753-107 30 x 60 x 29 to 36 in.
13-753-105 30 x 48 x 29 to 36 in.
13-753-100 30 x 72 x 29 to 36 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 13-753-107 Supplier Diversified Spaces™ Supplier No. DMFB6030G6OW
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The modular Integra Bench is designed for laboratory, research, and educational environments. Its shared-frame design maximizes space efficiency and enables seamless power and accessory integration.

  • Single-sided integrated electrical and data access, including four white duplex outlets, providing power connectivity for lab equipment and technology at the bench
  • Multiple circuit capability
  • Supports standard electrical configurations with the ability to accommodate multiple circuits when required
  • Optional plumbing fixtures for lab workflows that require water access at the bench
  • Heavy-duty steel construction
  • Glide base
  • Epoxy lab bench
  • Adjustable height
  • Constructed from 14-gauge steel tubing to provide strength, stability and long-term durability in demanding lab environments
  • Finished with a chemically resistant epoxy powder coating designed to withstand everyday laboratory use
  • Configurable shelves
  • Knocked-down, two-part assembly

Specifications

Product Type Bench
Dimensions (D x W x H) 30 x 60 x 29 to 36 in.
Width (Metric) 152.4 cm
Weight (Metric) 72.12 kg
Footrest No
With Tilt No
Voltage 110/120 V
With Casters No
Weight (English) 159 lb.
Warranty 2 Years
No. of Doors None
No. of Shelves 4
Shelf Type Configurable
Top Style Epoxy
Shelf Material Steel
Length (Metric) Shelf 68.17 cm
No. of Drawers None
Load Bearing Capacity (English) 2000 lb.
Load Bearing Capacity (Metric) 907.18 kg
Length (English) Shelf 26.84 in.
Color Black
Depth (Metric) Shelf 40.64 cm
Frame Material Steel
Depth (Metric) 76.2 cm
Adjustable (Height) 29 to 36 in.
Adjustable Yes
Autoclavable Not Autoclavable
Base Material Steel
Material Steel
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.