Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Integra Bench with Phenolic Top, Adjustable Height, Duplex Outlets, and Configurable Shelves

Catalog No. 13753108 Shop All Diversified Spaces Products
Change view
Click to view available options
Dimensions (D x W x H):
30 x 48 x 28.75 to 35.75 in.
30 x 60 x 28.75 to 35.75 in.
30 x 72 x 28.75 to 35.75 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (D x W x H)
13-753-108 30 x 72 x 28.75 to 35.75 in.
13-753-106 30 x 60 x 28.75 to 35.75 in.
13-753-104 30 x 48 x 28.75 to 35.75 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 13-753-108 Supplier Diversified Spaces™ Supplier No. DMFB7230G4OW
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The modular Integra Bench is designed for laboratory, research, and educational environments. Its shared-frame design maximizes space efficiency and enables seamless power and accessory integration.

  • Single-sided integrated electrical and data access with four white duplex outlets supports efficient power for equipment and lab technology at the bench
  • Multiple circuit capability
  • Supports standard electrical configurations with the ability to accommodate multiple circuits when required
  • Optional plumbing fixtures to support lab workflows that require water access at the bench
  • Heavy-duty steel construction
  • Glide base
  • Phenolic lab bench
  • Adjustable height
  • Constructed from 14-gauge steel tubing to provide strength, stability and long-term durability in demanding lab environments
  • Chemically resistant finish
  • Configurable shelves
  • Knocked-down, two-part assembly

Specifications

Product Type Bench
Load Bearing Capacity (Metric) 907.18 kg
Load Bearing Capacity (English) 2000 lb.
Length (Metric) Shelf 83.36 cm
Length (English) Shelf 32.82 in.
Color Black
Frame Material Steel
Dimensions (D x W x H) 30 x 72 x 28.75 to 35.75 in.
Autoclavable Not Autoclavable
Depth (Metric) Shelf 40.64 cm
Depth (Metric) 76.2 cm
Base Material Steel
Adjustable Yes
With Casters No
Adjustable (Height) 28.75 to 35.75 in.
Voltage 110/120 V
With Tilt No
Footrest No
Width (Metric) 182.88 cm
Warranty 2 Years
Weight (English) 176 lb.
Weight (Metric) 79.83 kg
Top Style Phenolic
No. of Doors None
No. of Drawers None
Shelf Type Configurable
No. of Shelves 4
Shelf Material Steel
Material Steel
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.