Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Integra™ Miltex™ Adson Tissue and Dressing Forceps

Catalog No. 12460523
Change view
Click to view available options
Tip Style:
Angled Serrated
Cross Serrated
Serrated
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Tip Style
12-460-523 Cross Serrated
12-460-102 Serrated
12-460-522 Angled Serrated
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 12-460-523 Supplier Integra™ Miltex™ Supplier No. 6118TC
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Length 4.75 in. (12.1cm)

  • Satin-finish stainless steel

Specifications

Product Type Forceps, Tissue and Dressing, Adson
Material Stainless Steel
Finish Satin
Quantity Each
Tip Style Cross Serrated
Length (English) 4.75 in.
Length (Metric) 120 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.