Learn More
Integra™ Miltex™ Adson Tissue and Suture Forceps
Description
- 1 x 2 teeth
- Satin-finish stainless steel
Specifications
Specifications
| Product Type | Forceps, Tissue and Suture, Adson |
| Material | Stainless Steel |
| Finish | Satin |
| Quantity | Each |
| Teeth Count | 1 x 2 |
| Tip Style | Cross Serrated |
| Length (English) | 4.75 in. |
| Length (Metric) | 120 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.