Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Integra™ Miltex™ Andrews-Pynchon Suction Tubes

Catalog No. 12460348
Change view
Click to view available options
Grade:
Premium
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Grade
12-460-348 Premium
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 12-460-348 Supplier Integra™ Miltex™ Supplier No. 2110SS
Add to Cart
Add to Cart

Delicate pattern

  • Satin-finish stainless steel
  • Length 9.5 in. (24.1cm)

Specifications

Type Andrews-Pynchon Suction Tube
Grade Premium
Material Stainless Steel with Satin Finish
Length (English) 9.5 in.
Length (Metric) 24.1 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.