Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Integra™ Miltex™ Arruga Capsule Forceps

Catalog No. 12460266
Change view
Click to view available options
Length (Metric):
102 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
12-460-266 102 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 12-460-266 Supplier Integra™ Miltex™ Supplier No. 181000
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Standard curve

  • Satin-finish stainless steel
  • Length 4 in. (10.2cm)l

Specifications

Product Type Forceps, Capsule
Material Stainless Steel
Finish Satin
Grade Standard
Quantity Each
Tip Style Curved
Length (English) 4 in.
Length (Metric) 102 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.