Learn More
Integra™ Miltex™ Backhaus Towel Clamp
Description
- High-quality surgical-grade stainless steel
- Length: 3.5 in. (8.9cm)
Specifications
Specifications
| Length (English) | 3.5 in. |
| Length (Metric) | 8.9 cm |
| Material | Stainless Steel |
| Product Type | Backhaus Towel Clamp |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.