Learn More
Integra™ Miltex™ Bandage and Utility Scissors
Description
- Serrated
- Black plastic handles
- Needle destroyer
- Autoclavable
- Length: 6.5 in. (16.5cm)
Specifications
Specifications
| Blade Style | Straight |
| Grade | Premium |
| Length (English) | 6.5 in. |
| Length (Metric) | 16.51 cm |
| For Use With (Application) | Bandage and cast |
| Product Type | Bandage and Utility Scissors |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.