Learn More
Integra™ Miltex™ Bishop-Harmon Micro Tissue Forceps
Description
- Spring tension for comfortable grip
- Delicate tip design, 0.3mm width
- 1 x 2 teeth
- Length 3.375 in. (8.6cm)
Specifications
Specifications
| Product Type | Forceps, Micro, Tissue, Bishop-Harmon |
| Material | Stainless Steel |
| Finish | Satin |
| Grade | Premium |
| Quantity | Each |
| Teeth Count | 1 x 2 |
| Length (English) | 3.375 in. |
| Length (Metric) | 86 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.