Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Integra™ Miltex™ Bonn Micro Suture/Tissue Forceps
Click to view available options
Length (Metric):
70 mm
95 mm
Description
- 1 x 2 Teeth, 0.12mm wide
- Satin-finish stainless steel
Specifications
Specifications
| Length (English) | 2.75 in. |
| Material | Stainless Steel |
| Length (Metric) | 70 mm |
| Product Type | Forceps, Suturing |
| Quantity (No. per Case) | Each |
| Includes | Tying platform |
| Teeth Count | 1 x 2 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction