Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Integra™ Miltex™ Buck Ear Curettes

Catalog No. 12460341
Change view
Click to view available options
Length (English):
6.5 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
12-460-341 6.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 12-460-341 Supplier Integra™ Miltex™ Supplier No. 19296
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Satin-finish stainless steel

  • Size 2 tip
  • Angled, blunt loop

Specifications

Length (English) 6.5 in.
Length (Metric) 16.5 cm
Material Stainless Steel
Tip Style Angled, Blunt Loop
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.