Learn More
Integra™ Miltex™ Castroviejo Corneal Scissors
Description
- Length: 3.75 in. (9.5cm)
Specifications
Specifications
| Blade Style | Curved |
| Grade | Premium |
| Length (English) | 3.75 in. |
| Length (Metric) | 9.5 cm |
| Material | Stainless Steel |
| For Use With (Application) | Surgical, ophthalmic |
| Tip Style | Sharp/Sharp |
| Product Type | Castroviejo Corneal Scissors |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.