Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Integra™ Miltex™ DeBakey Vascular Tissue Forceps

Catalog No. 12460357
Change view
Click to view available options
Length (Metric):
203 mm
241 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
12-460-357 203 mm
12-460-358 241 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 12-460-357 Supplier Integra™ Miltex™ Supplier No. 24572
Add to Cart
Add to Cart

Atraumatic design

  • Tip width 1.5mm
  • Satin-finish stainless steel

Specifications

Design Traumatic
Length (English) 8 in.
Material Stainless Steel
Length (Metric) 203 mm
Product Type Forceps, Tissue, Vascular, DeBakey
Quantity (No. per Case) Each
Finish Satin
Grade Premium
Width (English) Tip 0.05 in.
Width (Metric) Tip 0.015 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.