Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Integra™ Miltex™ Double Action Pin Cutter

Catalog No. 12460373
Change view
Click to view available options
Diameter (English):
0.18 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English)
12-460-373 0.18 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 12-460-373 Supplier Integra™ Miltex™ Supplier No. 27161TC
Add to Cart
Add to Cart

Stainless steel

  • Tungsten carbide cutting blades
  • Cuts up to 3/16 in. (4.8mm) diameter
  • Length 15 in. (38.1cm)

Specifications

Type Pin Cutter
Includes CARB-N-SERT cutting blades
Material Tungsten Carbide
Length (English) 15 in.
Length (Metric) 38.1 cm
Diameter (English) 0.18 in.
Diameter (Metric) 0.45 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.