Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Integra™ Miltex™ Dressing Forceps: Fenestrated Handle

Catalog No. 12460546
Change view
Click to view available options
Length (Metric):
140 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
12-460-546 140 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 12-460-546 Supplier Integra™ Miltex™ Supplier No. 68XL
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For use with Integra Miltex Dressing Forceps

  • Satin-finished stainless steel
  • Spring tension for comfortable grip

Specifications

Product Type Forceps, Dressing
Material Stainless Steel
Finish Satin
For Use With (Application) Spring tension for comfortable grip
Quantity Each
Tip Style Serrated
Length (English) 5.5 in.
Length (Metric) 140 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.