Learn More
Integra™ Miltex™ Ferris Smith Tissue Forceps
Description
- Pattern length 7 in. (17.8cm)
- Satin-finish stainless steel
Specifications
Specifications
| Product Type | Forceps, Tissue, Ferris Smith |
| Material | Stainless Steel |
| Finish | Satin |
| Quantity | Each |
| Teeth Count | 2 x 3 |
| Tip Style | Serrated Platform |
| Length (English) | 7 in. |
| Length (Metric) | 178 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.