Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Integra™ Miltex™ Gill Corneal Knife

Catalog No. 12460298
Change view
Click to view available options
Length (English):
4.75 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
12-460-298 4.75 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 12-460-298 Supplier Integra™ Miltex™ Supplier No. 18330
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For ophthalmic surgery

  • High-quality stainless steel
  • Slightly curved; cuttingedge
  • 3.5mm wide blade
  • Length: 4.75 in. (12.1cm)

Specifications

Blade Material Stainless Steel
Product Type Corneal Knife
For Use With (Application) Ophthalmic Surgery
Length (English) 4.75 in.
Length (Metric) 12.1 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.