Learn More
Integra™ Miltex™ Goldman-Fox Scissors
Description
- High-quality surgical-grade stainless steel construction provides optimal performance
- Fully tempered precision screw locks maintain perfect alignment
- Well rounded and polished ring handles provide exceptional comfort and reduced hand fatigue
- Longer, slightly heavier version of tenotomy scissors
- One serrated blade for optimum tissue grip
- Edges have a specially designed razor sharp edge that cuts effortlessly through tissue; lower blade has micro fine serrations to prevent tissue slippagebullets1 (end)
- Curved fine tips
- Length: 5 in. (12.7cm)
- Ergonomic design combines weight, balance and feel for optimal comfort and performance
Order Info
SuperCut scissiors designed to cut tissue only; not recommended for use on suture material. Dropping or mishandling will cause the razor-shapr edge to nick or become irregular.
Specifications
Specifications
| Blade Style | Curved |
| Grade | Premium |
| Length (English) | 5 in. |
| Length (Metric) | 12.7 cm |
| Material | Stainless Steel |
| For Use With (Application) | Surgical, Precision |
| Product Type | Surgical Scissors |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.